Specifications
Dimensions
- Bore Diameter8.7010 in
Details
- Country of OriginCH
- Harmonization Code8483903000
- Manufacturer Upc Number192661020296
- Measurement StandardMetric
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO192661020296
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)