Motion
WBK35DF-31H
Ball Nut and Screw Assembly - 35 mm Nominal Screw Diameter, Preloaded
Mi Item #10748484
MFR #WBK35DF-31H
Price$1,776.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Nut and Screw Assembly - 35 mm Nominal Screw Diameter, Preloaded
Mi Item #10748484
MFR #WBK35DF-31H

Mfr description
WBK35DF-31H FLANGE TYPE, HEAVY LOAD, NOM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,776.33/each

Specifications

Dimensions

  • Nominal Screw Diameter
    35 mm
  • Overall Length
    66 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Preload
    Preloaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)