Motion
AAM1016-25
AAM1016-25
Mi Item #10748540
MFR #AAM1016-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AAM1016-25
Mi Item #10748540
MFR #AAM1016-25

Mfr description
AAM1016-25 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    25 mm
  • Overall Length  
    16 mm
  • Overall Width
    16 mm

Details

  • Country of Origin
    US
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176734786
  • Measurement Standard
    Metric
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    029176734786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)