Motion
FWS212-39A
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748544
MFR #FWS212-39A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2-7/16 in Bore, 4-Bolt Flange Mount, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748544
MFR #FWS212-39A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FWS212-39A 2.7/16 4BOLT FLANGE BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Bolt Center To Center Length
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Bore Type
    Straight
  • Manufacturer Upc Number
    192661067338
  • UPC_NO
    192661067338
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text