Motion
QJ212M
FourPoint Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open
MI ITEM #10748564
MFR #QJ212M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 60 mm Bore, 110 mm OD, 22 mm Width, Open
MI ITEM #10748564
MFR #QJ212M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    110 mm
  • Overall Height
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ212M QJ SERIES FOUR-POINT CONTACT BEAR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661045138
  • Measurement Standard
    Metric
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661045138

Overview

Mfr description
QJ212M QJ SERIES FOUR-POINT CONTACT BEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought