Motion
QJ219N2MA
Four-Point Contact Bearing - 95 mm Bore, Open
MI ITEM #10748566
MFR #QJ219N2MA
List Price$1,989.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 95 mm Bore, Open
MI ITEM #10748566
MFR #QJ219N2MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,989.04/each for your price

Overview

Mfr description
QJ219N2MA QJ SERIES FOUR-POINT CONTACT B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    95 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Bearing Type
    Angular Contact Bearings
  • Country of Origin
    JP
  • Description
    QJ219N2MA QJ SERIES FOUR-POINT CONTACT B
  • Manufacturer Upc Number
    192661045121
  • UPC_NO
    192661045121
  • Harmonization Code
    8482105028
  • Measurement Standard
    Metric
  • Overall Height
    170 mm
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text