Motion
QJ322M
Four-Point Contact Bearing - 110 mm Bore, Open
Mi Item #10748567
MFR #QJ322M
Price$4,287.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Point Contact Bearing - 110 mm Bore, Open
Mi Item #10748567
MFR #QJ322M

Mfr description
QJ322M QJ SERIES FOUR-POINT CONTACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,287.13/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    3.5000 in
  • Overall Height
    50 mm
  • Overall Width  
    50 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ322M QJ SERIES FOUR-POINT CONTACT
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661020487
  • Measurement Standard
    Metric
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661020487
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)