Motion
RAK205-16U
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748568
MFR #RAK205-16U
List Price$82.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748568
MFR #RAK205-16U

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$82.52/each for your price

Overview

Mfr description
RAK205-16U SET SCREW

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.3126 in
  • Locking Device
    Set Screw
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    TW
  • Harmonization Code
    8483208040
  • UPC_NO
    029176783661
  • Manufacturer Upc Number
    029176783661
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text