Motion
SER207-20
Ball Insert Bearing - 1-1/4 in Bore Diam.
Mi Item #10748570
MFR #SER207-20
Price$109.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1-1/4 in Bore Diam.
Mi Item #10748570
MFR #SER207-20

Mfr description
SER207-20 1.2500 IN ID, 2.8346 IN OD, 1.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.22/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Manufacturer Upc Number
    192661067291
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    192661067291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)