Overview
Mfr description
SLC1.15/16HLT NSK SELF-LUBE SF1.15/16EC
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion
- Manufacturer Upc Number192661067222
- UPC_NO192661067222
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data