Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Bore Diameter1-15/16 in
Details
- Country of OriginJP
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialDuctile Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Manufacturer Upc Number192661067277
- Measurement StandardMetric
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO192661067277
Overview
Mfr description
SRE-PB2-115R3NE 2 BOLT PILLOW BLOCK SPHE