Motion
SRE-PB2-115R3XP

NSK CORP, BEARING DIV
SRE-PB2-115R3XP

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #10748575
MFR #SRE-PB2-115R3XP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SRE-PB2-115R3XP

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #10748575
MFR #SRE-PB2-115R3XP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    1-15/16 in

Details

  • Country of Origin
    JP
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Ductile Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Manufacturer Upc Number
    192661067192
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    192661067192

Overview

Mfr description
SRE-PB2-115R3XP 3 BOLT PILLOW BLOCK SPHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought