Motion
SRE-PB2-307R3XP

NSK CORP, BEARING DIV
SRE-PB2-307R3XP

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #10748577
MFR #SRE-PB2-307R3XP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SRE-PB2-307R3XP

Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #10748577
MFR #SRE-PB2-307R3XP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRE-PB2-307R3XP 5 BOLT PILLOW BLOCK SPHE

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.7500 in
  • Measurement Standard
    Metric
  • Locking Device
    Eccentric Collar
  • Housing Material
    Ductile Iron
  • Country of Origin
    JP
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Upc Number
    192661067215
  • UPC_NO
    192661067215
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text