Motion
UCFA210D1
Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10748579
MFR #UCFA210D1
Price$528.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Rhombus, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #10748579
MFR #UCFA210D1

Mfr description
UCFA210D1 TWO-BOLT FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height  
    161 mm
  • Overall Length
    450 mm
  • Overall Width
    115 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176574085
  • Mounting Type
    2-Bolt Rhombus
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFA
  • Type Of Bearing
    Ball
  • UPC_NO
    029176574085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)