Motion
UCFC204D1
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748580
MFR #UCFC204D1
Your Price$135.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748580
MFR #UCFC204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$135.89/each(List $156.27)

Overview

Mfr description
UCFC204D1 FOUR-BOLT PILOTED, 20 MM BORE,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    33.3 mm
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Bore Type
    Straight
  • Overall Width
    20 mm
  • Harmonization Code
    8483204040
  • Series
    UCFC
  • Manufacturer Upc Number
    029176548253
  • UPC_NO
    029176548253
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text