Motion
UCFC212D1
Four-Bolt Piloted Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748581
MFR #UCFC212D1
List Price$559.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748581
MFR #UCFC212D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$559.40/each for your price

Overview

Mfr description
UCFC212D1 FOUR-BOLT PILOTED, 60 MM BORE,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    7.6875 mm
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Bore Type
    Straight
  • Overall Width
    7.7 mm
  • Harmonization Code
    8483204040
  • Series
    UCFC
  • Manufacturer Upc Number
    029176574214
  • UPC_NO
    029176574214
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text