Motion
UCFK206
Three-Bolt Bracket Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748584
MFR #UCFK206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748584
MFR #UCFK206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCFK206 THREE-BOLT BRACKET STYLE, 30 MM

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Bore Type
    Straight
  • Harmonization Code
    8483204040
  • Series
    UCFK
  • Manufacturer Upc Number
    029176084928
  • UPC_NO
    029176084928
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought