Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bore TypeStraight
- Country of OriginTW
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483204040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number192661067246
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFT
- Type Of BearingBall
- UPC_NO192661067246
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)