Motion
UCP312D1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10748596
MFR #UCP312D1
Price$797.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #10748596
MFR #UCP312D1

Mfr description
UCP312D1 TWO-BOLT BASE, 60 MM BORE, CAST
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$797.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    85 mm
  • Bore Diameter
    60 mm

Details

  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    029176575334
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    029176575334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)