Motion
UELP204D1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748598
MFR #UELP204D1
List Price$122.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #10748598
MFR #UELP204D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.79/each for your price

Overview

Mfr description
UELP204D1 TWO-BOLT BASE

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    20 mm
  • Base To Bore Centerline
    33.30 mm
  • Locking Device
    Set Screw
  • Measurement Standard
    Metric
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Harmonization Code
    8483204040
  • UPC_NO
    192661077757
  • Manufacturer Upc Number
    192661077757
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought