Motion
UKC211D1
Ball Insert Bearing - 55 mm ID
Mi Item #10748599
MFR #UKC211D1
Price$567.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 55 mm ID
Mi Item #10748599
MFR #UKC211D1

Mfr description
UKC211D1 ROUND BORE, 2.0000 IN ID, STAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.53/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    125 mm
  • Overall Width
    35 mm

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    192661090121
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    192661090121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)