1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Electrical
Electric Motors
AC Motors
WEG ELECTRIC CORP 00118NT3EHWR143TCZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
00118NT3EHWR143TCZ
AC Motor - 1 hp, 1800 rpm, 145TC Frame
Mi Item #
10749243
MFR #
00118NT3EHWR143TCZ
Mfr description
00118NT3EHWR143TCZ HYDROWASH - 1 HP 1800
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Frame Size
145TC
Details
Motor Horsepower
1 hp
Product Type
General Purpose Motors
Synchronous Rpm
1800 rpm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items