Motion
00536ET3EHW184TC-S

WEG ELECTRIC CORP
00536ET3EHW184TC-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
MI ITEM #10749253
MFR #00536ET3EHW184TC-S
Price$2,518.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00536ET3EHW184TC-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
MI ITEM #10749253
MFR #00536ET3EHW184TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,518.27/each

Specifications

Dimensions

  • Frame Size
    182/4TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
00536ET3EHW184TC-S HYDROWASH - 5 HP 3600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought