Motion
00518ET3EHW184TC-S

WEG ELECTRIC CORP
00518ET3EHW184TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
MI ITEM #10749254
MFR #00518ET3EHW184TC-S
Your Price$2,559.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3EHW184TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
MI ITEM #10749254
MFR #00518ET3EHW184TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,559.74/each(List $3,071.69)

Overview

Mfr description
00518ET3EHW184TC-S HYDROWASH - 5 HP 1800

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Frame Size
    182/4TC
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought