Motion
01018ET3EHW215TC-S

WEG ELECTRIC CORP
01018ET3EHW215TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 213/5TC Frame, TEFC Enclosure
Mi Item #10749260
MFR #01018ET3EHW215TC-S
Price$3,969.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3EHW215TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 213/5TC Frame, TEFC Enclosure
Mi Item #10749260
MFR #01018ET3EHW215TC-S

Mfr description
01018ET3EHW215TC-S HYDROWASH - 10 HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,969.45/each

Specifications

Dimensions

  • Frame Size
    213/5TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)