Motion
01518ET3EHW254T-S

WEG ELECTRIC CORP
01518ET3EHW254T-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 254/6T Frame, TEFC Enclosure
MI ITEM #10749284
MFR #01518ET3EHW254T-S
Your Price$6,740.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518ET3EHW254T-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 254/6T Frame, TEFC Enclosure
MI ITEM #10749284
MFR #01518ET3EHW254T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,740.71/each(List $8,180.52)

Overview

Mfr description
01518ET3EHW254T-S HYDROWASH - 15 HP 1800

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Frame Size
    254/6T
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought