Motion
SRS9XGMUU+40LM

THK AMERICA INC
SRS9XGMUU+40LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 40 mm Long
Mi Item #10749376
MFR #SRS9XGMUU+40LM
Price$123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9XGMUU+40LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 40 mm Long
Mi Item #10749376
MFR #SRS9XGMUU+40LM

Mfr description
SRS9XGMUU+40LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.73/each

Specifications

Dimensions

  • Length
    40 mm
  • Rail Size
    9 mm
  • Weight
    0.016 kg

Details

  • Anticorrosion
    Yes
  • OAL
    40 mm
  • Radial Static Load Capacity
    3.06 kN
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)