Motion
48-22-1505

MILWAUKEE TOOL
48-22-1505

FASTBACK™ 6IN1 Folding Utility Knife
Mi Item #10749679
MFR #48-22-1505
Price$34.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1505

FASTBACK™ 6IN1 Folding Utility Knife
Mi Item #10749679
MFR #48-22-1505

Mfr description
48-22-1505 FASTBACK 6 IN 1 UTILITY KNIFE
  • Overview Details Media Includes Included in
  • 6in1 Multi-functionality
  • Screwdriver
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.79/each

Specifications

Dimensions

  • Blade Length
    2.4 in
  • Handle Length
    4.6 in
  • Length
    8.7500 in
  • Overall Length
    8.75 in
  • Weight
    1 lbs
  • Width
    2.0000 in

Details

  • Blade Material
    Bi-Metal
  • Blade Type
    Straight
  • Color
    Red
  • Handle Material
    Glass Filled Nylon
  • Handle Type
    Ergonomic
  • Manufacturer Upc Number
    045242573912
  • Material
    Steel
  • Number Of Blades
    1
  • Retractable Blade
    Yes
  • Type
    Folding Utility Knife
  • UPC_NO
    045242573912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)