Motion
1353-6
Leather Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium Grade, Thermal Lined, Hi-Vis Orange
Mi Item #10749683
MFR #1353-6
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Premium Grade, Thermal Lined, Hi-Vis Orange
Mi Item #10749683
MFR #1353-6

Mfr description
1353-6 COLD PROTECTION GLOVE HI VIS ORA
  • Cowhide palm provides great durability for heavy duty work applications
  • Kontour™ gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity.
  • 140gm Heatrac® micro-fiber insulation for ultimate warmth & comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.22/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    HEATRAC® insulation is made of breathable, yet extremely efficient heat-trapping microfibers.
  • Back Material
    Polyester
  • Color
    Hi-Vis Orange
  • Comfort Features
    Cowhide palm provides great durability for heavy duty work applications
  • Construction Description
    Cut-and-Sewn / Waterproof
  • Description
    Premium Split Cowhide Leather Palm Glove with Hi-Vis Water Resistant Fabric Back - Heatrac® Insulation
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)