1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
8VK2000
Narrow Aramax Super Power-Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #
10750035
MFR #
8VK2000
Price
$489.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
TIMKEN BELTS (CARLISLE) 8VK2000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
8VK2000
Narrow Aramax Super Power-Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 200 in Nominal Outside Length, Smooth
MI ITEM #
10750035
MFR #
8VK2000
Mfr description
8VK2000 Aramax Super Power-Wedge V-Belt
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$489
.89
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
200 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Cord Material
Aramid
Material
Synthetic Rubber - SBR
Number Of Strands
1
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items