Motion
32303
14-in-1 Multi-Bit Adjustable Length Screwdriver
MI ITEM #10750715
MFR #32303
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14-in-1 Multi-Bit Adjustable Length Screwdriver
MI ITEM #10750715
MFR #32303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.70/each

Specifications

Dimensions

  • Overall Length
    9-47/64 in
  • Weight
    249 g

Details

  • Handle Material
    Plastic
  • Type
    Magnetic Multi-Bit Screwdriver

Overview

Mfr description
32303 14-IN-1 MULTI-BIT ADJ LENGTH SCRDR
  • Multi-bit screwdriver includes 13 different screwdriver bits and a 1/4-Inch nut driver
  • Industrial-strength bits that are conveniently housed in the handle
  • Adjust the length of the blade for easier access
  • Impact rated blade can be removed for use as an impact driver attachment
  • Stainless steel bit holder contains powerful Rare-Earth magnet for securing bits and fasteners
  • Cushion-Grip™ handle for maximum comfort
  • Rare-Earth magnets for securing bits and fasteners

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought