1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
R8VK3280-2
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 328 in Nominal Outside Length, Smooth
MI ITEM #
10751591
MFR #
R8VK3280-2
Price
$2,056.10
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial V-Belts
TIMKEN BELTS (CARLISLE) R8VK3280-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
R8VK3280-2
Narrow Aramax Super Power-Wedge Banded V-Belt - 8V, 1 in Top Width, 2 Strand, 328 in Nominal Outside Length, Smooth
MI ITEM #
10751591
MFR #
R8VK3280-2
Mfr description
R8VK3280-2 Aramax Super Power-Wedge Band
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,056
.10
/each
Add to Cart
Specifications
Dimensions
Belt Height
7/8 in
Nominal Outside Length
328 in
Top Width Per Strand
1 in
Details
Cogged/Smooth
Smooth
Cord Material
Aramid
Material
Synthetic Rubber - SBR
Number Of Strands
2
Product Type
Industrial V-Belts
Section
8V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items