Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D5M, 5 mm Pitch, 800 mm Pitch Length, 25 mm Width
Mi Item #10751624
MFR #D800-5M-25

Mfr description
D800-5M-25 Dual Synchronous Belt
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    800 mm

Details

  • Belt Type
    D5M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)