1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
291-3M-6
3M, 3 mm Pitch, 291 mm Pitch Length, 6 mm Width, Fiberglass, Rubber, Nylon Material
MI ITEM #
10751653
MFR #
291-3M-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 291-3M-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
291-3M-6
3M, 3 mm Pitch, 291 mm Pitch Length, 6 mm Width, Fiberglass, Rubber, Nylon Material
MI ITEM #
10751653
MFR #
291-3M-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
291-3M-6 Synchro-Cog Belt HT
Specifications
Belt Type
3M
Pitch
3 mm
Overall Width
6 mm
Material
Fiberglass, Rubber, Nylon
Pitch Length
291 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data