Motion
140XL075
XL, 0.2000 in Pitch, 14.0000 in Pitch Length, 0.7500 in Width, 70 Teeth
MI ITEM #10751675
MFR #140XL075
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 14.0000 in Pitch Length, 0.7500 in Width, 70 Teeth
MI ITEM #10751675
MFR #140XL075

Mfr description
140XL075 Synchro-Cog Timing Belt
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Overall Width  
    0.7500 in
  • Pitch
    0.2000 in
  • Pitch Length
    14.0000 in

Details

  • Belt Type
    XL
  • Number Of Teeth  
    70

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)