Motion
KIT4SC1002X10
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color, 2X Glove Size
MI ITEM #10751800
MFR #KIT4SC1002X10
Price$6,197.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protective Clothing Kit - SM-3X Garment Size, Brown Color, 2X Glove Size
MI ITEM #10751800
MFR #KIT4SC1002X10

Mfr description
KIT4SC1002X10 100 CAL ARCGUARD ARC FLASH
  • FR hook and loop front closure
  • Stand up collar for extra coverage
  • Rib knit cuffs for comfortable, secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,197.13/each

Specifications

Dimensions

  • Garment Size
    SM-3X
  • Glove Size
    2X
  • Size
    2

Details

  • Color
    Brown
  • Product Type
    Arc Flash Protective Clothing Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)