Overview
Mfr description
DF2-446BB-DS-SM DRIFIRE FR LIGHTWEIGHT B
- Lightweight, breathable fabric
- Inherently flame resistant, FR protection will not wash/wear out
- Unsurpassed moisture wicking & dry rate
- Odor control technology
- Quickly identify compliance with exterior labeling
- Soft fabric prevents chafing and maximizes comfort
Specifications
- Material5.4 oz. DRIFIRE® Lightweight Knit
- ColorDesert Sand
- Compliance SpecificationsNFPA 70E, ASTM F1506
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data