Overview
Mfr description
TCG50163230 TECGEN FR WORK PANTS (32X30)
- Dual Hazard protection against arc flash and flash fire
- Dress style waistband
- Reinforced stress points
- Lightweight, breathable fabric
- Two front and back pockets
- Belt loops along waist
- Button front closure with covered zip fly
- Inherently flame resistant, FR protection will not wash/wear out
- Unsurpassed moisture wicking
Specifications
- ColorNavy
- Material8.5 oz. TECGEN SELECT® OPF Blend Twill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data