Overview
Mfr description
KIT4SC40LF2X10 40 CAL ARCGUARD COMPLIANC
- FR hook and loop front closure
- Stand up collar for extra coverage
- FR cuffs improve fit with electrical gloves
- Quick disconnect and adjustable shoulder straps on bib overalls
- FR hook & loop calf closure to allow easy donning
- PureView™ faceshield technology features a greater range of visibility
- Lift front shield makes it easy to obtain fresh air while out of the hazard zone
Specifications
- Glove Size2X
- ColorNavy
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data