Motion
TEEY2LSPC33XT
Shirt - T-Shirt, Long Sleeve, Dual Hazard Knit Material, Fluorescent Yellow Color, 11.0 cal/cm² Arc Rating
Mi Item #10751987
MFR #TEEY2LSPC33XT
Price$273.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Long Sleeve, Dual Hazard Knit Material, Fluorescent Yellow Color, 11.0 cal/cm² Arc Rating
Mi Item #10751987
MFR #TEEY2LSPC33XT

Mfr description
TEEY2LSPC33XT VIZABLE FR HI-VIS DUAL HAZ
  • Lightweight, soft, and multi-hazard fabric
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • Left front chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.61/each

Specifications

Dimensions

  • Weight
    6.25 oz

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ANSI/ISEA 107 Type R Class 3, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    11.0 cal/cm²
  • Color
    Fluorescent Yellow
  • Description
    DRIFIRE FR Hi-Vis Dual Hazard Long Sleeve T-Shirt Class 3
  • Manufacturer Catalog
  • Material
    Dual Hazard Knit
  • Product Line
    DRIFIRE
  • Series
    FR
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)