Motion
TEEY2LSPC3LG
DRIFIRE FR Hi-Vis Dual Hazard Long Sleeve T-Shirt Class 3 (LG)
Mi Item #10751989
MFR #TEEY2LSPC3LG
Price$196.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Hi-Vis Dual Hazard Long Sleeve T-Shirt Class 3 (LG)
Mi Item #10751989
MFR #TEEY2LSPC3LG

Mfr description
TEEY2LSPC3LG VIZABLE FR HI-VIS DUAL HAZA
  • Lightweight, soft, and multi-hazard fabric
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • Left front chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.64/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Fluorescent Yellow
  • Manufacturer Catalog
  • Material
    6.25 oz. Dual Hazard Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)