Overview
Mfr description
7232CLE - 30' LEADING EDGE SRL SNAP HOOK
Specifications
- TypeLeading Edge Class 2 SRL
- Capacity130 to 310 lbs
- Standards MetANSI Z359.14-2021, OSHA 1926.502 and 1910.66
- Anchorage ConnectionCarabiner
- ANSI RatingZ359.14-2021
- Lifeline MaterialAluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data