Motion
BT-1702-14

SKF
BT-1702-14

Ball Transfer - BT Series, 25.4 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material
Mi Item #10752455
MFR #BT-1702-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-1702-14

Ball Transfer - BT Series, 25.4 mm Ball Dia., Nylon Load Ball and Zinc Plated Housing Ball Material
Mi Item #10752455
MFR #BT-1702-14

Mfr description
BT 1702-14 BALL TRANSFER
  • Nylon Load Ball and Zinc Plated Housing Top Flange 2 Fixing holes Dirt Exit Hole Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    25.4 mm
  • Weight
    0.27 lb

Details

  • Ball Material
    Nylon Load Ball and Zinc Plated Housing
  • Mounting
    Top Flange 2 Fixing holes
  • Series
    BT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)