Motion
AL1466 AL SERIES LEAF CHAIN

TSUBAKI (UST)
AL1466 AL SERIES LEAF CHAIN

6x6 Lacing, 1-3/4 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #10753416
MFR #AL1466 AL SERIES LEAF CHAIN
Your Price$423.07/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL1466 AL SERIES LEAF CHAIN

6x6 Lacing, 1-3/4 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #10753416
MFR #AL1466 AL SERIES LEAF CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$423.07/ft(List $499.60)

Overview

Mfr description
AL1466 10FT LONG

Specifications

  • Lacing
    6x6
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    10 ft
  • Material
    Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ASME B29
  • Corrosion Resistant
    Not Corrosion-Resistant
  • UPC_NO
    097039914743
  • Weight
    10.18 lb
  • Tensile Strength
    125400 lbs
  • Series
    AL
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought