Motion
651163

GRACO INC
651163

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Overmold Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #10753937
MFR #651163
Price$6,514.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
651163

Husky™ 1050 Aodd Diaphragm Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, PTFE Overmold Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #10753937
MFR #651163

Mfr description
651163 PUMP,1050S-PP01AS1SSPTPOPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,514.50/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    37.30 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port, End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    24B626
  • Wetted Materials
    PTFE Overmold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)