Motion
652837

GRACO INC
652837

Air Operated Diaphragm Pump - 270 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Polychloroprene Fluid Section, Polychloroprene Ball, Aluminum Center Section, Stainless Steel Check Seat, Polychloroprene Overmold Diaphragm
Mi Item #10753943
MFR #652837
Price$27,618.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
652837

Air Operated Diaphragm Pump - 270 gpm Max, 125 psi Max, 3 in Inlet / Outlet, 1/2 in Max Solids, Polychloroprene Fluid Section, Polychloroprene Ball, Aluminum Center Section, Stainless Steel Check Seat, Polychloroprene Overmold Diaphragm
Mi Item #10753943
MFR #652837

Mfr description
652837 PUMP,3300S,SS/CW/CO/F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,618.45/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    255 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT
  • Air Inlet
    3/4 NPT
  • Ball Material
    Polychloroprene
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Polychloroprene Overmold
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    125 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    270 gpm
  • Porting
    Center Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    24K898, 24K935, 24K942
  • Wetted Materials
    Polychloroprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)