Motion
653528

GRACO INC
653528

Husky™ 2200p Aodd Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, Santoprene Fluid Section, Santoprene Ball, Polypropylene Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #10753945
MFR #653528
Price$10,302.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
653528

Husky™ 2200p Aodd Diaphragm Pump - 200 gpm Max, 125 psi Max, 2 in Inlet / Outlet, 3/8 in Max Solids, Santoprene Fluid Section, Santoprene Ball, Polypropylene Center Section, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #10753945
MFR #653528

Mfr description
653528 PUMP,2200P,P2,SP/SP/SP/A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,302.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    80 lbs

Details

  • Air End Repair Kit
    24K860
  • Air Exhaust
    1 NPT(F)
  • Air Inlet
    3/4 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    CE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Max Pressure
    125 psi
  • Max Solids
    3/8 in
  • Maximum Flow Rate
    200 gpm
  • Porting
    Flanged
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    25A870
  • Wetted Materials
    Santoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)