Motion
24B801

GRACO INC
24B801

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #10753947
MFR #24B801
Price$17,437.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24B801

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE, Stainless Steel Fluid Section, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
Mi Item #10753947
MFR #24B801

Mfr description
24B801 PUMP,2150S-PA01S1SSPTPOPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,437.65/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    111 lbs

Details

  • Air End Repair Kit
    236273
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • Porting
    End Port
  • Type Design
    Air Operated Double Diaphragm
  • Wet End Repair Kit
    253628
  • Wetted Materials
    PTFE, Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)