Motion
D51288,515AC-PP01AAC3ACFKFKPT0

GRACO INC
D51288,515AC-PP01AAC3ACFKFKPT0

D51288,515AC-PP01AAC3ACFKFKPT0
MI ITEM #10753956
MFR #D51288,515AC-PP01AAC3ACFKFKPT0
Your Price$1,919.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D51288,515AC-PP01AAC3ACFKFKPT0

D51288,515AC-PP01AAC3ACFKFKPT0
MI ITEM #10753956
MFR #D51288,515AC-PP01AAC3ACFKFKPT0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,919.00/each(List $2,302.80)

Overview

Mfr description
D51288 PUMP,515AC-PP01AAC3ACFKFKPT0

Specifications

  • Type Design
    Non-Metallic Bolted
  • Inlet Outlet Port Sizes
    1/2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Acetal, FKM, Polypropylene, PTFE
  • Diaphragm Material
    FKM (Viton)
  • Maximum Flow Rate
    15 gpm
  • Max Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought