Motion
D5B911

GRACO INC
D5B911

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE/EPDM Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #10753963
MFR #D5B911
Price$1,633.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D5B911

Husky™ 515p Aodd Diaphragm Pump - 15 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Polypropylene, PTFE/EPDM Fluid Section, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE / EPDM 2-Piece Diaphragm
MI ITEM #10753963
MFR #D5B911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,633.57/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    6.50 lbs

Details

  • Air End Repair Kit
    241657
  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / EPDM 2-Piece
  • Inlet Outlet Port Type
    BSPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    15 gpm
  • Porting
    Center Port
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D05911
  • Wetted Materials
    Polypropylene, PTFE/EPDM

Overview

Mfr description
D5B911 PUMP,515P-PP01AP4PPPTPTPT0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought